HPC end mill with corner radius, Speedcut 4.0 titanium, long, seven blades, uneven angle of twist gradient, with internal cooling, HA shank
HPC end mill with corner radius, Speedcut 4.0 titanium, long, seven blades, uneven angle of twist gradient, with internal cooling, HA shank - 1
HPC end mill with corner radius, Speedcut 4.0 titanium, long, seven blades, uneven angle of twist gradient, with internal cooling, HA shank - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

HPC end mill with corner radius, Speedcut 4.0 titanium, long, seven blades, uneven angle of twist gradient, with internal cooling, HA shank

Solid carbide high-performance end mill particularly suitable for machining titanium, Inconel and special alloys. Different spiral angles produce smooth, vibration-free running and an excellent surface quality. Very high machining performance thanks to the perfect interaction of material, geometry and coating.

See product details

Available in 33 versions