HPC end mill with corner radius, Speedcut 4.0 titanium, long, seven blades, uneven angle of twist gradient, with internal cooling, HA shank
HPC end mill with corner radius, Speedcut 4.0 titanium, long, seven blades, uneven angle of twist gradient, with internal cooling, HA shank - 1
HPC end mill with corner radius, Speedcut 4.0 titanium, long, seven blades, uneven angle of twist gradient, with internal cooling, HA shank - 2

Les images sont fournies à titre d'exemple. Sélectionnez individuellement des articles dans le tableau suivant pour obtenir des détails ainsi que des images et des documents supplémentaires.

HPC end mill with corner radius, Speedcut 4.0 titanium, long, seven blades, uneven angle of twist gradient, with internal cooling, HA shank

Solid carbide high-performance end mill particularly suitable for machining titanium, Inconel and special alloys. Different spiral angles produce smooth, vibration-free running and an excellent surface quality. Very high machining performance thanks to the perfect interaction of material, geometry and coating.

Lire la description de l'article

Disponible en 33 versions