HPC end mill Speedcut 4.0-Universal, long, four cutting edges, uneven angle of twist gradient, with internal cooling
HPC end mill Speedcut 4.0-Universal, long, four cutting edges, uneven angle of twist gradient, with internal cooling - 1
HPC end mill Speedcut 4.0-Universal, long, four cutting edges, uneven angle of twist gradient, with internal cooling - 2

Izaberite pojedinačne artikle u tabeli ispod da biste dobili detaljne informacije, više slika i dokumente.

HPC end mill Speedcut 4.0-Universal, long, four cutting edges, uneven angle of twist gradient, with internal cooling

Solid carbide high-performance cutter for universal application: Smoothing, rough finishing and roughening with one tool. Different spiral angles produce smooth, vibration-free running and an excellent surface quality. Generation 4.0 sets new standards in machining performance.

Pročitajte opis artikla

7 verzije/a je dostupno