SC Speedcut end mill, ultra-hard steel 68 HRC, long DIN 6527L
SC Speedcut end mill, ultra-hard steel 68 HRC, long DIN 6527L - 1
SC Speedcut end mill, ultra-hard steel 68 HRC, long DIN 6527L - 2

Izaberite pojedinačne artikle u tabeli ispod da biste dobili detaljne informacije, više slika i dokumente.

SC Speedcut end mill, ultra-hard steel 68 HRC, long DIN 6527L

Especially suited to machining hardened and high-strength steels. High rigidity allows for high feed rates and long service life, high helix angle produces an excellent surface finish on the workpiece. The end mill is used for peripheral milling (finishing). At shallow depths, front cutting is also possible by reducing the feed rate by 50 %.

Pročitajte opis artikla

18 verzije/a je dostupno