For detailed information, other images and documents, please select individual articles from the following table.
Engine interior cleaner
TÜV-approved, solvent-free cleaner made from a high-quality, low-viscosity oil with powerful cleaning agents. The cleaner protects the new engine oil from contamination by used oil residues.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Free of volatile organic compounds (VOCs) and solvents
- Contains low-viscosity detergents to deliver outstanding cleaning results
- Removes oil sludge deposits from the engine oil system
- Protects the engine from being damaged as a result of blocked oil channels and bore holes
- Contains additives to lubricate components during the cleaning process
- Does not contain any chlorine, phosphates, nitrates or heavy metals
- Can be disposed of with the used oil
- For oil sludge deposits
- For compression loss in the area of the piston rings
- For knocking hydraulic valve lifters
- When changing oil to ensure that the new engine oil is not contaminated with any remaining used oil
Add cleaner to engine oil before each oil change. The oil must not drop below the minimum level. Allow the engine to run at idle speed for a maximum of 20 minutes with the vehicle at a standstill. Then change the oil and filter immediately afterwards.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!