The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Eco plug-in rack
Robust plug-in rack with 20-litre drip tray for environmentally friendly storage of water-polluting liquids and hazardous materials in small containers.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Pre-assembled frame for quick and easy plug-in assembly without additional tools
- Frame support in the form of a sturdy T section
- Frame and shelf braces (cross beams and longitudinal bars) for maximum stability
- Can be extended as required with add-on bays and accessories
- 4 shelving pans with a load capacity of 150 kg per bay (with evenly distributed load)
- Volume per shelving pan: 20 l
- Shelving pans with flexible height adjustment at 25 mm increments, easy installation using plug-in shelf support
- All indicated section widths are axial dimensions
- External dimensions
Width of basic shelf + 56 mm
Width of add-on shelf + 0 mm
Rack depth = shelf depth + 26 mm
If the rack height is more than four times the rack depth, the rack must be secured against tipping. The statutory regulations regarding the storage of combustible liquids must be observed.
The environmental racks can be extended with the 600 mm add-on bays from the Basic and Professional ranges. Note the load capacities per bay!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!