Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Evaporation protection VDS 25

For detailed information, other images and documents, please select individual articles from the following table.

Evaporation protection VDS 25

Reliable protection against rapid water evaporation from fresh concrete.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Better strength development


Advantage:


Fresh concrete can lose up to 50% of its strength as a result of excessively-fast evaporation of water. VDS prevents this rapid loss of water. The blocking factor is far higher than

is required for compliance with the standards.



Reduced dust formation


Reduced effort


Advantage:


Quick and easy application with simple spraying devices.



Easy to use


Advantage:


Can be applied immediately after screeding.



Tested in accordance with standard

Notice

Do not use VDS 25 if plaster or paints are subsequently to be applied (unless the surface is carefully cleaned mechanically or by sandblasting beforehand). If a large quantity of the product is used on a horizontal surface, the treated surface can be slippery when wet, even for rubber tyres.



This information is only a recommendation based on our experience. Test product before use!

Test report in accordance with RVS 11.064 available.