Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Everox One padlock
Everox One padlock - 1
Everox One padlock - 2
Everox One padlock - 3
Everox One padlock - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Everox One padlock

Maximum ease of use, as the lock can be easily unlocked via the smartphone

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Hands-Free padlocks can be opened via app

  • Access authorisations can be sent and granted for a limited period or on a permanent basis

  • For both indoor and outdoor use

  • Double ball locking provides the best possible securing of the shackle

  • Hardened Nano Protec shackle

  • Low consumption and powerful battery

  • Free app for smart operation

  • Maximum security ensured by AES 128-bit encryption and keycard
Notice

A Bluetooth-enabled smartphone V5.2 (backwards compatible to 4.0) and the latest version of the free app for iOS or Android are required for commissioning.



Teach-in of up to 28 users or devices possible.



The CR2 batteries are commercially available and have a service life of approx. 1-2 years, which corresponds to approx. 10,000 openings. If the battery loses its power, the lock emits an acoustic signal each time it is opened and the LED flashes yellow twice. After a few warnings, the lock will not lock until a new battery is installed. The permissions remain in force.