Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Complementary set of tension bolts 15 pieces, for M12 and M14 wheel hub pullers
Complementary set of tension bolts 15 pieces, for M12 and M14 wheel hub pullers - 1
Complementary set of tension bolts 15 pieces, for M12 and M14 wheel hub pullers - 2
Complementary set of tension bolts 15 pieces, for M12 and M14 wheel hub pullers - 3
Complementary set of tension bolts 15 pieces, for M12 and M14 wheel hub pullers - 4
Complementary set of tension bolts 15 pieces, for M12 and M14 wheel hub pullers - 5
Complementary set of tension bolts 15 pieces, for M12 and M14 wheel hub pullers - 6

For detailed information, other images and documents, please select individual articles from the following table.

Complementary set of tension bolts 15 pieces, for M12 and M14 wheel hub pullers

Practical addition to the Würth 1952003290 wheel hub and drive shaft removal set.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • The tension bolt sets ensure a load-bearing connection between the mounting flange and the wheel hub. They are equally suitable for wheel nuts and wheel bolt systems.

  • Since the wheel hub flange is placed at a distance of 80 or 90 mm in front of the wheel hub, the wheel hub connection diameter is irrelevant.


Scope of delivery:


  • 1 x tension bolt set for wheel hub flange, M12x1.25, 5-piece

  • 1 x tension bolt set for wheel hub flange, M12x1.50, 5-piece

  • 1 x tension bolt set for wheel hub flange, M14x1.50, 5-piece