The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Extension for tools Plus
Suitable for all SDS plus accessories such as drill bits, core drill bits and chisels
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- For drilling in hard-to-reach and tight locations
- Fast change without additional tools
- Alternative to long drill bits
- Long service life
- User-friendly and ergonomic
- Suitable for all diameters
- Can be used with standard lengths
- Ideal for drilling around obstacles such as pre-existing pipes and for drilling overhead
Possible for deep holes from a diameter of 22 mm. Plugin end of extension = 21 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!