Wire:
- Durable PVC sheathed cable, resistant to cold and oil, in yellow signal colour
- Type: AT-N07V3V3-F
Plug and coupling:
- Plug and coupling made of high-strength plastic, coupling with hinged cover
- Dust and splash-proof according to IP54
- 16 A/400 V AC
- 32 A/400 V AC
For indoor and outdoor use as well as on construction sites.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!