For detailed information, other images and documents, please select individual articles from the following table.
Extraction bell For compact bearing tool
Reinforced version with viewing window
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Works in combination with Würth wheel bearing tools 1952003370 and 1952003390 to pull out compact wheel bearing hub units
- The optimised extraction bell has a reinforced crossbar and is strong enough to remove even highly seized wheel bearings
- Also features two opposing viewing windows, allowing you to see into the bell and monitor the process while it is ongoing
- This allows the removal process to be interrupted and for the components to be re-aligned if they are not seated correctly
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!