Ring nut QC 8
Ring nut QC 8 - 1
Ring nut QC 8 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ring nut QC 8

Can be screwed on by hand

See product details

Available in 11 versions
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
  • Safety factor 4

  • Quality class 8

  • Painted red
Art. no.
1 chain2 chains2 chains3/4 chains
5162 131 60.4 t0.8 t0.14 t0.1 t0.2 t0.14 t
5162 131 80.8 t1.6 t0.28 t0.2 t0.4 t0.28 t
5162 131 101 t2 t0.35 t0.25 t0.5 t0.35 t
5162 131 121.6 t3.2 t0.56 t0.4 t0.8 t0.56 t
5162 131 143 t6 t1 t0.75 t1.5 t1 t
5162 131 164 t8 t1.4 t1 t2 t1.4 t
5162 131 185 t10 t1.8 t1.25 t2.5 t1.8 t
5162 131 206 t12 t2.1 t1.5 t3 t2.1 t
5162 131 248 t16 t2.8 t2 t4 t2.8 t
5162 131 2710 t20 t3.5 t2.5 t5 t3.5 t
5162 131 3012 t24 t4.3 t3 t6 t4.2 t