Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Window construction screw self-drilling raised countersunk head FEBOS®plus steel, zinc-plated, blue passivated, PH drive
Window construction screw self-drilling raised countersunk head FEBOS<SUP>®</SUP>plus steel, zinc-plated, blue passivated, PH drive - 1
Window construction screw self-drilling raised countersunk head FEBOS<SUP>®</SUP>plus steel, zinc-plated, blue passivated, PH drive - 2
Window construction screw self-drilling raised countersunk head FEBOS<SUP>®</SUP>plus steel, zinc-plated, blue passivated, PH drive - 3
Window construction screw self-drilling raised countersunk head FEBOS<SUP>®</SUP>plus steel, zinc-plated, blue passivated, PH drive - 4
Window construction screw self-drilling raised countersunk head FEBOS<SUP>®</SUP>plus steel, zinc-plated, blue passivated, PH drive - 5
Window construction screw self-drilling raised countersunk head FEBOS<SUP>®</SUP>plus steel, zinc-plated, blue passivated, PH drive - 6

For detailed information, other images and documents, please select individual articles from the following table.

Window construction screw self-drilling raised countersunk head FEBOS®plus steel, zinc-plated, blue passivated, PH drive

For use in automatic systems, roller-sorted

See product details

Available in 5 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Tapping screw thread

  • Head diameter 7.0 mm

  • Self-drilling window construction screw for use in UPVC window construction

  • For connecting UPVC profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
Notice

Please also note the information on the overview page.