FLEXEN® rock wool
FLEXEN<SUP>® </SUP>rock wool - 1
FLEXEN<SUP>® </SUP>rock wool - 2

For detailed information, other images and documents, please select individual articles from the following table.

FLEXEN® rock wool

  • Material: Mineral wool
  • Adhesive system: Self-adhesive, overlapped
  • Colour: Silver coloured
  • Length of tube inside: 1 m
  • Max. temperature conditions: 250 °C
  • Heat conductance λ: 0.037 W/(m*K)
  • Heat conductance λ conditions: at 40°C average temperature
  • Building material class: A2 - Non-flammable
  • Building material class conditions: in accordance with DIN 4102
  • Quality: AS - Quality according to AGI Q 132
  • Min./max. moulded density: 80-95 kg/m³

See product details

Available in 67 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Insulation thickness x pipe diameter Material Adhesive system Colour Quantity PU
price/PU
0871620015
20 x 15 mm Mineral wool Self-adhesive, overlapped Silver coloured
42 pcs
0871620018
20 x 18 mm Mineral wool Self-adhesive, overlapped Silver coloured
42 pcs
0871620022
20 x 22 mm Mineral wool Self-adhesive, overlapped Silver coloured
36 pcs
0871620028
20 x 28 mm Mineral wool Self-adhesive, overlapped Silver coloured
30 pcs
0871620035
20 x 35 mm Mineral wool Self-adhesive, overlapped Silver coloured
25 pcs
0871620042
20 x 42 mm Mineral wool Self-adhesive, overlapped Silver coloured
20 pcs
0871620048
20 x 48 mm Mineral wool Self-adhesive, overlapped Silver coloured
16 pcs
0871620054
20 x 54 mm Mineral wool Self-adhesive, overlapped Silver coloured
16 pcs
0871620057
20 x 57 mm Mineral wool Self-adhesive, overlapped Silver coloured
15 pcs
0871620064
20 x 64 mm Mineral wool Self-adhesive, overlapped Silver coloured
12 pcs
0871625028
25 x 28 mm Mineral wool Self-adhesive, overlapped Silver coloured
25 pcs
0871625035
25 x 35 mm Mineral wool Self-adhesive, overlapped Silver coloured
20 pcs
0871625042
25 x 42 mm Mineral wool Self-adhesive, overlapped Silver coloured
16 pcs
0871625048
25 x 48 mm Mineral wool Self-adhesive, overlapped Silver coloured
16 pcs
0871630015
30 x 15 mm Mineral wool Self-adhesive, overlapped Silver coloured
25 pcs
0871630018
30 x 18 mm Mineral wool Self-adhesive, overlapped Silver coloured
25 pcs
0871630022
30 x 22 mm Mineral wool Self-adhesive, overlapped Silver coloured
20 pcs
0871630028
30 x 28 mm Mineral wool Self-adhesive, overlapped Silver coloured
20 pcs
0871630035
30 x 35 mm Mineral wool Self-adhesive, overlapped Silver coloured
16 pcs
0871630042
30 x 42 mm Mineral wool Self-adhesive, overlapped Silver coloured
12 pcs
0871630048
30 x 48 mm Mineral wool Self-adhesive, overlapped Silver coloured
11 pcs
0871630054
30 x 54 mm Mineral wool Self-adhesive, overlapped Silver coloured
9 pcs
0871630057
30 x 57 mm Mineral wool Self-adhesive, overlapped Silver coloured
9 pcs
0871630060
30 x 60 mm Mineral wool Self-adhesive, overlapped Silver coloured
9 pcs
0871630064
30 x 64 mm Mineral wool Self-adhesive, overlapped Silver coloured
9 pcs
0871630070
30 x 70 mm Mineral wool Self-adhesive, overlapped Silver coloured
8 pcs
0871630076
30 x 76 mm Mineral wool Self-adhesive, overlapped Silver coloured
7 pcs
0871630089
30 x 89 mm Mineral wool Self-adhesive, overlapped Silver coloured
6 pcs
0871630102
30 x 102 mm Mineral wool Self-adhesive, overlapped Silver coloured
4 pcs
0871630108
30 x 108 mm Mineral wool Self-adhesive, overlapped Silver coloured
4 pcs
0871630114
30 x 114 mm Mineral wool Self-adhesive, overlapped Silver coloured
4 pcs
0871630133
30 x 133 mm Mineral wool Self-adhesive, overlapped Silver coloured
4 pcs
0871630140
30 x 140 mm Mineral wool Self-adhesive, overlapped Silver coloured
3 pcs
0871640022
40 x 22 mm Mineral wool Self-adhesive, overlapped Silver coloured
12 pcs
0871640028
40 x 28 mm Mineral wool Self-adhesive, overlapped Silver coloured
12 pcs
0871640035
40 x 35 mm Mineral wool Self-adhesive, overlapped Silver coloured
9 pcs
0871640042
40 x 42 mm Mineral wool Self-adhesive, overlapped Silver coloured
9 pcs
0871640048
40 x 48 mm Mineral wool Self-adhesive, overlapped Silver coloured
9 pcs
0871640054
40 x 54 mm Mineral wool Self-adhesive, overlapped Silver coloured
6 pcs
0871640060
40 x 60 mm Mineral wool Self-adhesive, overlapped Silver coloured
6 pcs
0871640064
40 x 64 mm Mineral wool Self-adhesive, overlapped Silver coloured
6 pcs
0871640070
40 x 70 mm Mineral wool Self-adhesive, overlapped Silver coloured
5 pcs
0871640076
40 x 76 mm Mineral wool Self-adhesive, overlapped Silver coloured
5 pcs
0871640089
40 x 89 mm Mineral wool Self-adhesive, overlapped Silver coloured
4 pcs
0871640102
40 x 102 mm Mineral wool Self-adhesive, overlapped Silver coloured
4 pcs
0871640108
40 x 108 mm Mineral wool Self-adhesive, overlapped Silver coloured
4 pcs
0871640114
40 x 114 mm Mineral wool Self-adhesive, overlapped Silver coloured
4 pcs
0871640133
40 x 133 mm Mineral wool Self-adhesive, overlapped Silver coloured
2 pcs
0871640140
40 x 140 mm Mineral wool Self-adhesive, overlapped Silver coloured
2 pcs
0871625015
25 x 15 mm Mineral wool Self-adhesive, overlapped Silver coloured
30 pcs
0871625018
25 x 18 mm Mineral wool Self-adhesive, overlapped Silver coloured
30 pcs
0871625022
25 x 22 mm Mineral wool Self-adhesive, overlapped Silver coloured
25 pcs
0871625054
25 x 54 mm Mineral wool Self-adhesive, overlapped Silver coloured
12 pcs
0871625060
25 x 60 mm Mineral wool Self-adhesive, overlapped Silver coloured
9 pcs
0871625064
25 x 64 mm Mineral wool Self-adhesive, overlapped Silver coloured
9 pcs
0871625076
25 x 76 mm Mineral wool Self-adhesive, overlapped Silver coloured
9 pcs
0871630159
30 x 159 mm Mineral wool Self-adhesive, overlapped Silver coloured
2 pcs
0871630168
30 x 168 mm Mineral wool Self-adhesive, overlapped Silver coloured
2 pcs
0871630180
30 x 180 mm Mineral wool Self-adhesive, overlapped Silver coloured
2 pcs
0871630200
30 x 200 mm Mineral wool Self-adhesive, overlapped Silver coloured
2 pcs
0871630219
30 x 219 mm Mineral wool Self-adhesive, overlapped Silver coloured
2 pcs
0871640159
40 x 159 mm Mineral wool Self-adhesive, overlapped Silver coloured
2 pcs
0871640168
40 x 168 mm Mineral wool Self-adhesive, overlapped Silver coloured
2 pcs
0871640180
40 x 180 mm Mineral wool Self-adhesive, overlapped Silver coloured
2 pcs
0871640200
40 x 200 mm Mineral wool Self-adhesive, overlapped Silver coloured
2 pcs
0871640219
40 x 219 mm Mineral wool Self-adhesive, overlapped Silver coloured
2 pcs
0871640057
40 x 57 mm Mineral wool Self-adhesive, overlapped Silver coloured
6 pcs
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
  • Non-flammable A2

  • Temperature-resistant +250°C

  • Melting temperature> +1000°C

  • Easier installation due to indented inner lining

  • Pressure-resistant and stable shape

  • Aluminium laminated foil acts as a vapour retarder

  • Water-repellent
Notice

The articles 0871294089 and 0871211114 are delivered as half-shells.