Fabric adhesive tape 4613
Fabric adhesive tape 4613 - 1
Fabric adhesive tape 4613 - 2
Fabric adhesive tape 4613 - 3
Fabric adhesive tape 4613 - 4
Fabric adhesive tape 4613 - 5
Fabric adhesive tape 4613 - 6

For detailed information, other images and documents, please select individual articles from the following table.

Fabric adhesive tape 4613

Standard fabric adhesive tape for general applications in trade and industry

  • Adhesive base: Natural rubber
  • Backing material: PE-coated fabric
  • Length: 50 m
  • Width: 48 mm
  • Thickness: 180 µm
  • Max. temperature resistance: 95 °C
  • Elongation at break: 15 %
  • Shelf life from production/conditions: 12 Month / cool, dry and frost-free storage area

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Adhesive base Backing material Length Quantity PU
price/PU
09926501
Silver Natural rubber PE-coated fabric 50 m
09926502
Black Natural rubber PE-coated fabric 50 m
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
  • Good adhesive forces, even on rough substrates

  • Easy to remove by hand, water-repellent and flexible