Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
5 stavka/e/i sa 36 pronađene/ih verzije/a
Steel and galvanized blue passivated with sealing washer. Predominant mounting in wood as well as in steel substructure < 2 mm and aluminum substructure < 3 mm in the non-approved area
A2 stainless steel with additional zinc plating and sliding coating. For fastening of steel and aluminum profiles as well as sandwich elements in wood, steel and aluminum < 2 mm
Case-hardened, zinc-plated blue passivated steel and sealing washer. For fixing steel and aluminium profiles on steel and aluminium substructures ≥ 1.25 mm
A2 stainless steel with additional zinc-plating and anti-friction coating. For fixing steel, aluminium profiles and sandwich elements on steel and aluminium substructures ≥ 1.25 mm
A2 stainless steel with additional zinc plating and sliding coating. Suitable for closing false holes as well as for fixing Steel and aluminum profiles on steel and aluminum ≤ 2 mm
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.