Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Façade membrane STAMISOL EXTREME DW

For detailed information, other images and documents, please select individual articles from the following table.

Façade membrane STAMISOL EXTREME DW

Extremely durable black membrane for use on façades with decorative joints, an open joint portion of max. 50 % and joint widths of up to 100 mm

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Extremely robust and permanently resistant to UV radiation (10,000 h test), heat and moisture

  • The membrane provides walls with lasting protection from water and can withstand extremely windy conditions

  • Gives open façade cladding greater aesthetic appeal with contrast and depth

  • The breathable membrane prevents the risks of condensation and aids heat insulation
Notice
  • Stamisol roof protection films and facade membranes must only be combined with accessory products from the Stamisol system!

  • The mechanical properties specified in the product information are mean values with a tolerance of ±10 %

  • 65 square metres per roll