For detailed information, other images and documents, please select individual articles from the following table.
Façade membrane STAMISOL PERFORM FI 2 TAPE
Black membrane for use on closed or open façades with a joint width of up to 30 mm and an opening proportion of up to 30%
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Highly resistant to UV radiation, heat and moisture
- Provides walls with lasting protection from water and wind
- Breathable, prevents the risks of condensation and aids heat insulation
- Fire protection class according to EN 13501-1 B-s1, d0
Stamisol roof protection films and façade membranes must only be combined with accessory products from the Stamisol system!
The mechanical properties specified in the product information are mean values with a tolerance of ±10%.
- For all types of substructures (wood, metal etc.)
- Fitted directly on the heat insulation
- Perfect fitting results on all substrates
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!