Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

WÜTOP® facade membrane Duo Facade Plus
WÜTOP<SUP>®</SUP> facade membrane Duo Facade Plus - 1
WÜTOP<SUP>®</SUP> facade membrane Duo Facade Plus - 2
WÜTOP<SUP>®</SUP> facade membrane Duo Facade Plus - 3

For detailed information, other images and documents, please select individual articles from the following table.

WÜTOP® facade membrane Duo Facade Plus

WÜTOP® Duo Facade Plus is suitable for all back-ventilated facade structures with closed formwork and no exposure to direct UV radiation.

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Can be used as a wind retarder in facade construction.


  • Provides complete protection against condensate in accordance with DIN 4108 when used in combination with a vapour retarder applied to the room interior with an sd value of ≥ 2 m (e.g. Wütop DB 2, art. no. 0681 000 004).

  • Wütop Duo Facade Plus is the optimum solution for creating a windproof facade construction on wooden stand structures, on metal constructions and during renovations.

  • It provides an excellent indoor environment due to its outstanding physical construction properties.