For detailed information, other images and documents, please select individual articles from the following table.
Façade membrane Stamisol Safe One
Non-combustible façade membrane in black, for use on façades with decorative joints, an open joint portion of max. 50% of the façade surface and clear joint widths of 50 mm
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Non-flammable façade membrane Euroclass A2-s1, d0
- Highly resistant to UV radiation, heat and moisture
- Provides walls with lasting protection from water and wind
- Breathable, prevents the risks of condensation and aids heat insulation
- Gives open façade cladding more contrast and depth
The mechanical properties specified in the product information are mean values with a tolerance of ±10%.
Can be bonded to any substrate material
For curtain-wall and open façades
Fitted directly on the heat insulation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!