Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

WÜTOP® façade membrane Duo Façade Plus
WÜTOP<SUP>®</SUP> façade membrane Duo Façade Plus - 1
WÜTOP<SUP>®</SUP> façade membrane Duo Façade Plus - 2
WÜTOP<SUP>®</SUP> façade membrane Duo Façade Plus - 3

For detailed information, other images and documents, please select individual articles from the following table.

WÜTOP® façade membrane Duo Façade Plus

WÜTOP® Duo Façade Plus is suitable for all back-ventilated façade structures with closed formwork and without direct UV radiation.

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Can be used as a wind retarder in façade construction.


  • Provides complete protection against condensate in accordance with DIN 4108 when used in combination with a vapour retarder applied to the room interior with an sd value of ≥ 2 m (e.g. Wütop DB 2, art. no. 0681 000 004).

  • Wütop Duo Façade Plus is the optimum solution for creating a windproof façade construction on wooden stand structures, metal constructions and renovations.

  • It provides an excellent indoor environment thanks to its outstanding physical construction properties.