For detailed information, other images and documents, please select individual articles from the following table.
WÜTOP® façade membrane Duo Façade Plus
WÜTOP® Duo Façade Plus is suitable for all back-ventilated façade structures with closed formwork and rhomboid formwork with transverse joints of up to 1 cm without direct UV radiation.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Can be used as a wind retarder in façade structures.
- Provides complete protection against condensate in accordance with DIN 4108 when used in combination with a vapour retarder applied to the room interior with an sd value of ≥ 2 m (e.g. Wütop DB 2, art. no. 0681 000 004).
- Wütop Duo Façade Plus is the optimum solution for creating a windproof façade construction on wooden stand structures, metal constructions and renovations.
- It provides an excellent living climate thanks to its outstanding physical construction properties.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!