Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

ABS Lanyard guided type fall arrester

For detailed information, other images and documents, please select individual articles from the following table.

ABS Lanyard guided type fall arrester

Edge-tested kernmantle rope with rope grab and tear webbing shock absorber.

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Standard equipment for roofers etc. A guided type fall arrester including a flexible anchor line of the ABS Lanyard type is a fundamental part of a PFPS.


This high-quality lanyard is an indispensable part of your personal fall protection system (PFPS): It is the essential connection between the respective fall arrester and the safety harness worn on the body. The guided type fall arrester including a flexible anchor line (in accordance with DIN EN 353-2 and DIN EN 358) from ABS Safety is based on a robust, durable kernmantle rope, a manually operated rope grab and a high-quality tear webbing shock absorber. Lanyards of type "ABS Lanyard - guided type fall arrester" are available in various rope lengths (5, 10, 15 and 23 m) and can be used by persons with a total weight of 140 kg (including clothing and equipment). Of course, the kernmantle rope (12 mm dia.) in our classic red lanyard has been tested on sharp edges.