For detailed information, other images and documents, please select individual articles from the following table.
Fall arrester set Elastico W1005 3 pieces
Complete set comprising safety harness, fall arrest traveller with 15 m rope and storage case
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Safety harness
- Maximum freedom of movement and very comfortable to wear thanks to the elastic harness material in the back and shoulder area
- Tools are quickly at hand thanks to the holding loops on the sides
- The safety harness is tested and approved for up to 140 kg
Fall arrest traveller
- The fall arrestor is free-sliding in the direction of ascent and is automatically locking in case of a fall
- With a robust and flexible 11 mm kernmantle rope
- The fall arrestor is tested and approved for up to 140 kg
- If the two chest loops on the safety harness are not used with a lanyard, they must be connected using a screw-lock snap hook
- If chest loops are used as an anchor point on the safety harness, the two loops must be connected to the screw-lock snap hook of the lanyard
- When using a fall protection belt and fastener, the user weight of the fastener is decisive
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!