For detailed information, other images and documents, please select individual articles from the following table.
False edge tape Sealing tape, pressure-tight
The pressure-tight sealing tape with one-sided adhesive surface is optimally suited for false edging.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Easy and quick to apply.
The one-sided self-adhesive surface guarantees effective temporary fastening during assembly.
No change to the material at elevated pressure load.
The pressure-tight sealing tape does not change shape even at elevated pressure loads.
Very good material property.
Very high elongation at break and good tensile strength permit a broad range of applications.
The adhesive strip of the sealing tape is not suitable for permanent fastenings and requires additional fixing. The pressure-tight sealing tape is not resistant to oil, acids or alkalis. The exposure to weathering must be limited to the assembly time.
The pressure-tight sealing tape offers a broad range of applications in metalwork, woodwork and concrete construction.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!