For detailed information, other images and documents, please select individual articles from the following table.
Folding rule
Fibreglass-reinforced, high-quality folding rule for the very toughest jobs
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Fibreglass-reinforced polyamide
Scratch-proof and especially rigid, also resistant to water and chemicals
Indented black graduation in 1 mm increments
No wear of numbers or scale
Embossed red decimal numbers
Easy to read
90° joint locking
Joints with spring rod for even tension
Can be read from both sides thanks to a backwards-running scale
Rule conforms to EEC precision class 3
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!