- For removing adhesive residues and films on a range of different surfaces
- Excellent cooling and fast work progress
- Operate only with slow-running machines (max. 4000 rpm)
- Do not work too long in one place because excessive heat generation can harm sheet metal and paint. Always use safety goggles, hearing protection and gloves when working
- We recommend preliminary tests in non-visible places
Suitable for all commercially available drills, cordless screwdrivers and straight grinders.
- Suitable for 10 mm drill chuck, 6 mm drive shaft, length 18 mm
- including adapter, 5/16 inch x 24 to 6.0 mm shaft diameter, length: 40 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!