For detailed information, other images and documents, please select individual articles from the following table.
Fire extinguisher AB Foam
Portable fire extinguisher — constant pressure technology
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Lockable, nickel-plated brass pressure lever valve as a carry handle and trigger mechanism
- With test valve and manometer
- Extinguishing hose with nozzle and handle
- High-quality steel container, 2-part deep-drawn with strap for wall bracket
- 100% pressure test
- Red RAL 3000
- Valve and extinguisher are corrosion tested (ISO 3768)
- High safety against electrical systems (for 1000 V minimum clearance 1 m)
- Wall bracket included in scope of delivery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!