Fire extinguisher AB Foam

For detailed information, other images and documents, please select individual articles from the following table.

Fire extinguisher AB Foam

Portable fire extinguisher — constant pressure technology

See product details

Available in 2 versions
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
  • Lockable, nickel-plated brass pressure lever valve as a carry handle and trigger mechanism

  • With test valve and manometer

  • Extinguishing hose with nozzle and handle

  • High-quality steel container, 2-part deep-drawn with strap for wall bracket

  • 100% pressure test

  • Red RAL 3000

  • Valve and extinguisher are corrosion tested (ISO 3768)

  • High safety against electrical systems (for 1000 V minimum clearance 1 m)

  • Wall bracket included in scope of delivery