Fire protection block

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection block

For fire-safe partitioning of openings

See product details

Available in 1 version
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
Intumescent fire protection block based on polyurethane. A simple partitioning system made of ready-to-use moulded parts. For structural openings up to 600 x 1000 mm in walls. Different sizes are possible on ceilings, e.g. 600 x 1000 mm.


  • Fire resistance class up to EI 120

  • Quick mounting

  • Simple and cost-effective

  • Dust, halogen and solvent-free

  • Good airborne sound insulation values

  • Steel cable trays or steel ladders can be laid through the partitioning

  • Subsequent installation and dismantling is possible at any time
Notice

Usage for fire-rated partitions must comply with Würth ETA 18/0804 and the relevant assembly instructions.

European Technical Assessment ETA 18/0804.