Sealing compound 7 KS viscosity

For detailed information, other images and documents, please select individual articles from the following table.

Sealing compound 7 KS viscosity

An intumescent sealing compound for fire-safe sealing of flammable pipes.

  • Container: Cartridge
  • Weight of content: 440 g
  • Colour: Anthracite, Grey
  • Conditions to maintain shelf life from production: dry storage area, 5°C to 30°C
  • Shelf life from production: 12 Month
  • Moulded density: 1.25 g/cm³
  • Ultraviolet resistance: Yes
  • Density: 1.25 g/cm³
  • Contents: 310 ml
  • Resistance against: Weather

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Container Weight of content Colour Conditions to maintain shelf life from production Quantity PU
price/PU
0893306316
Cartridge 440 g Anthracite, Grey dry storage area, 5°C to 30°C
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
A sealing compound for flammable pipes that are routed directly on the floor.
  • Fire resistance class up to EI 90

  • Simple design and fast installation

  • Indoors and wet rooms

  • Solvent- and silicone-free, VOC emissions class A+
Notice

Usage for fire-rated partitions must comply with the ETA and the relevant assembly instructions.