Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Fire-retardant coating 5 KS Farbe

For detailed information, other images and documents, please select individual articles from the following table.

Fire-retardant coating 5 KS Farbe

Universal fire protection coating for indoor and outdoor use.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

A water-based, medium-viscosity, non-hygroscopic fire protection coating with an ablative effect.



The coating is a solvent- and halogen-free synthetic emulsion which contains flame retardant pigments. The coating is classified as low-emission and contains no borates, plasticisers, formaldehyde or alkylphenol ethoxylates (APEOs).


  • Solvent-free, no VOC emissions

  • Can be mechanically stressed

  • Water permeability according to DIN 1048

  • Oil and petrol resistant

  • Weatherproof and UV-resistant in accordance with DIN 53 384

  • Resistant to ageing

  • Flexible when dry, even with thick layers
Notice

Stir well before use. Clean the edges of the opening. Can be diluted with max. 3% water.


Carefully re-seal opened containers after use!