Fire-retardant coating 5 KS Farbe

For detailed information, other images and documents, please select individual articles from the following table.

Fire-retardant coating 5 KS Farbe

Universal fire protection coating for indoor and outdoor use.

See product details

Available in 1 version
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
A water-based, medium-viscosity, non-hygroscopic fire protection coating with an ablative effect.



The coating is a solvent- and halogen-free synthetic emulsion which contains flame retardant pigments. The coating is classified as low-emission and contains no borates, plasticisers, formaldehyde or alkylphenol ethoxylates (APEOs).


  • Solvent-free, no VOC emissions

  • Can be mechanically stressed

  • Water permeability according to DIN 1048

  • Oil and petrol resistant

  • Weatherproof and UV-resistant in accordance with DIN 53 384

  • Resistant to ageing

  • Flexible when dry, even with thick layers
Notice

Stir well before use. Clean the edges of the opening. Can be diluted with max. 3% water.


Carefully re-seal opened containers after use!