For detailed information, other images and documents, please select individual articles from the following table.
Fire protection foam Combination
Two-component fire protection foam with PU base and outstanding fire protection properties. Intumescent.
Exclusively for trade customers
Register now and access more than 60,000 products


Variants
Exclusively for trade customers
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Easy, quick installation
- No coating of cable or partition surface
- With the fire protection blocks, larger spaces in the partition can be closed quickly and cost-effectively
- Flexible foam, easy to add at a later stage
- Can be painted over
- Dust-free application
- PE and PVC pipes with diameter up to 50 mm without fire protection sleeve can be routed through
Formwork materials made of cardboard or plastic can remain on the partition.
Z-19.53-2337
For detailed information on the partition, please refer to the general type approval Z-19.53-2337
For use in system [D4]
Fire protection foam combination [D4]
For wall and ceiling ducts with fire resistance class fire-resistant for cable support systems, electrical installation pipes and flammable and non-flammable pipes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!