For detailed information, other images and documents, please select individual articles from the following table.
M2000 fire protection mortar
Combination hard partition system for cables and pipes in walls and ceilings. No fly ash.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Fire resistance class up to El 180/tested in accordance with EN 1366-3
- Free from fibres, phenol and halogen plasticisers
- Single-component, no fly ash and low dust level
ETA 20/1325
Cables, cable bundles, electrical installation pipes/made from steel and plastic, electrical installation pipes/flex tubes as bundles, cable conduits, combustible pipes, composite aluminium pipes, non-combustible pipes/mineral fibre insulation, non-combustible pipes/synthetic rubber insulation, solar corrugated pipes with insulation, hydraulic lines
Maximum partition size/opening size (WxH): In solid walls 120 cm x 200 cm, in solid ceilings 120 cm x no limit. Minimum thickness of component: In solid walls ≥ 10 cm, in solid ceilings ≥ 15 cm. Partition thickness ≥ 15 cm in wall and ceiling.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!