Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Pad for hollow-wall boxes
Pad for hollow-wall boxes - 1
Pad for hollow-wall boxes - 2
Pad for hollow-wall boxes - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pad for hollow-wall boxes

Self-adhesive intumescent fire-protection fabric lining for partitioning hollow wall and flush-mounted boxes for electrical installations

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

The pads for hollow-wall boxes are pasted into the supply boxes and foam up strongly when exposed to temperatures as low as 150 °C, whereby an insulating compact carbon layer is formed under high pressure in the event of a fire, thus inhibiting or completely preventing the development of cable fires and the burning of cable sheaths and insulation.


Any cavities created by the installation of the supply boxes in the fire-protection wall are sealed by the foaming expandable graphite.


Fire resistance class EI 120/tested in accordance with EN 1366-3

Notice

Retrofitting the pad in an already installed box is permitted and easy to carry out. However, reusing any pads that have been installed previously is not possible and is not permitted.


When routing cables, do not make a hole in the pad. Instead, make a cross or diagonal cut at the cable entry location and pull the cable through.

ETA 20/1306