Fire-retardant filler 5 KS SP

For detailed information, other images and documents, please select individual articles from the following table.

Fire-retardant filler 5 KS SP

Universal fire protection filler for indoor and outdoor use.

  • Colour: White
  • Conditions to maintain shelf life from production: at 5°C to 30°C
  • Ultraviolet resistance: Yes
  • Moulded density: 1.35 g/cm³

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Container Weight of content Contents Density Quantity PU
price/PU
0893306312
Bucket 12.5 kg 1.36 g/cm³
1 pcs
0893306314
Cartridge 322.4 g 310 ml 1.37 g/cm³
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
Water-based, viscous and non-hygroscopic fire protection filler with an ablative effect.



The fire protection filler is a solvent and halogen-free synthetic emulsion containing flame-retardant pigments. The fire protection filler is classified as low-emission and contains no borates, plasticisers, formaldehyde or alkylphenol ethoxylates (APEOs).


  • Solvent-free, no VOC emissions

  • Can be mechanically stressed

  • Water permeability according to DIN 1048

  • Oil and petrol resistant

  • Weatherproof and UV-resistant in accordance with DIN 53 384

  • Resistant to ageing

  • Flexible after drying, even with thick layers
Notice

Stir well before use. Clean the edges of the opening. Dilution with max. 3% water possible.


Carefully re-seal opened containers after use.