Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

HENSOMASTIK Acrylic fire protection acrylic

For detailed information, other images and documents, please select individual articles from the following table.

HENSOMASTIK Acrylic fire protection acrylic

Acrylic sealant for the production of fire protection joints in wall and ceiling ducts.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Joint sealing up to EI 120 for linear wall and ceiling joints

  • Joints up to 400 mm gap width, single-sided construction variants also possible

  • Permanently elastic

  • Low-emission, environmentally friendly, halogen-free, with high sound insulation

  • Colour: white (RAL 9010)

  • Can be painted over
Notice

All joints must be free of dust and grease before installation. Indoor and protected outdoor use.

ETA 23/0324