Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Fire-retardant silicone SIL 240
Fire-retardant silicone  SIL 240  - 1
Fire-retardant silicone  SIL 240  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fire-retardant silicone SIL 240

Fireseal - passive fire protection systems
Fire resistant to EI 240

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • For the sealing of linear joints

  • Elastic, single component silicone, for a perfect seal against the spreading of smoke, toxic fumes, heat and flames through walls and compartment floors

  • To be used combined with rock wool, in order to obtain EI fire resistance values

  • Excellent elasticity

  • Optimal adhesion, even on porous materials such as concrete, gypsum plasterboard, etc.

  • CANNOT be painted over

  • Resistant to ageing and weathering, good resistance to UV rays, odourless

  • Not recommended for plastic materials such as PE, PP, PTFE, or for sealing areas constantly in contact with water, or for horizontal wall joints, glueing of mirrors, marble or natural stone

  • High resistance to fire, up to 240 minutes (depending on the type of joint)

  • Can be used for joints of any lengths

  • Long fire resistance times even in walls only 100 mm thick – other brands would require larger thicknesses which are usually not found on a building site, and that invalidates certification of those products

  • Can be used not only for floors, but also for walls made of concrete, gypsum plasterboard and of solid and hollow bricks, as long as they have a minimum thickness of 100 mm

  • Thanks to its elasticity, it adapts easily to the different geometries of the joints

  • Simple to handle and to apply: can be applied using a classic silicone extrusion gun

  • Yield of one cartridge: ca. 3 m (for a 10 x 10 mm seal)
Notice

Certificates: www.wuerth.it/progettisti



Observe the positioning specifications in each case



Because the material is not intumescent, it is not suitable for the fire-retardant sealing of joints containing pass-through elements (pipes, cables etc.). Use other Fireseal systems

Fire resistance values in accordance with EN13501-2 - wall application
Min. wall thickness mmSample nameJoint width mmThickness of rock wool/mm (density ≥ 45 kg/m3)SIL 240 silicone thickness/mmFire resistance
100C4020*10*EI 120
100D1020*10*EI 120
*Application on both sides of the wall
Fire resistance values in accordance with EN13501-2 - ceiling application
Min. ceiling thickness mmSample nameJoint width mmThickness of rock wool/mm (density ≥ 45 kg/m3)SIL 240 silicone thickness/mmFire resistance
150G4050*20*EI 180
150H1050*10*EI 240
*Application on both sides of the ceiling
Application area
Instructions