For detailed information, other images and documents, please select individual articles from the following table.
Fire-retardant silicone SIL 240
Fireseal - passive fire protection systems
Fire resistant to EI 240
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Fireseal - passive fire protection systems
Fire resistant to EI 240
- For the sealing of linear joints
- Elastic, single component silicone, for a perfect seal against the spreading of smoke, toxic fumes, heat and flames through walls and compartment floors
- To be used combined with rock wool, in order to obtain EI fire resistance values
- Excellent elasticity
- Optimal adhesion, even on porous materials such as concrete, gypsum plasterboard, etc.
- CANNOT be painted over
- Resistant to ageing and weathering, good resistance to UV rays, odourless
- Not recommended for plastic materials such as PE, PP, PTFE, or for sealing areas constantly in contact with water, or for horizontal wall joints, glueing of mirrors, marble or natural stone
- High resistance to fire, up to 240 minutes (depending on the type of joint)
- Can be used for joints of any lengths
- Long fire resistance times even in walls only 100 mm thick – other brands would require larger thicknesses which are usually not found on a building site, and that invalidates certification of those products
- Can be used not only for floors, but also for walls made of concrete, gypsum plasterboard and of solid and hollow bricks, as long as they have a minimum thickness of 100 mm
- Thanks to its elasticity, it adapts easily to the different geometries of the joints
- Simple to handle and to apply: can be applied using a classic silicone extrusion gun
- Yield of one cartridge: ca. 3 m (for a 10 x 10 mm seal)
Certificates: www.wuerth.it/progettisti
Observe the positioning specifications in each case
Because the material is not intumescent, it is not suitable for the fire-retardant sealing of joints containing pass-through elements (pipes, cables etc.). Use other Fireseal systems
Fire resistance values in accordance with EN13501-2 - wall application | |||||
Min. wall thickness mm | Sample name | Joint width mm | Thickness of rock wool/mm (density ≥ 45 kg/m3) | SIL 240 silicone thickness/mm | Fire resistance |
100 | C | 40 | 20* | 10* | EI 120 |
100 | D | 10 | 20* | 10* | EI 120 |
*Application on both sides of the wall |
Fire resistance values in accordance with EN13501-2 - ceiling application | |||||
Min. ceiling thickness mm | Sample name | Joint width mm | Thickness of rock wool/mm (density ≥ 45 kg/m3) | SIL 240 silicone thickness/mm | Fire resistance |
150 | G | 40 | 50* | 20* | EI 180 |
150 | H | 10 | 50* | 10* | EI 240 |
*Application on both sides of the ceiling |
For the fire-retardant seal of linear joints requiring a high degree of fire resistance
Suitable for use both on walls and on floors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!