- For unproblematic routing of electrical, telephone and antenna cabling
- Considerable time savings when routing cables
- Fibreglass profile resistant to thrust forces and with sliding sheath with various guide heads
- The high-quality fibreglass profile allows for extreme bends with a minimum radius of 30 mm
- Max. tensile load of 100 kg
Complete set consisting of:
- 3 mm fibreglass profile
- 2 side-mounted end ferrules
- 3 guide heads: 7, 10 and 13 mm in diameter
- 2 connection sleeves (for repairs)
- 2 draw rings
- 2 cable grips (4-6 mm and 6-9 mm)
- 1 elastic tip with draw ring
- Neoprene cable pulling aid
Cable feed system, d = 3 mm, L = 20 + 30 m
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!