Fixanchor W-FAZ/A4
Fixanchor W-FAZ/A4 - 1
Fixanchor W-FAZ/A4 - 2
Fixanchor W-FAZ/A4 - 3
Fixanchor W-FAZ/A4 - 4
Fixanchor W-FAZ/A4 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Fixanchor W-FAZ/A4

Stud anchor for high loads in cracked and non-cracked concrete. A4 stainless steel

See product details

Available in 40 versions
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
  • High working loads, small axis and edge distances

  • Immediate load-bearing capacity - no waiting

  • Time-saving in-place installation

  • Torque-controlled expansion anchor made of stainless steel A4


Reduced effective anchorage depth


  • Minimised drilling and time requirements

  • Flexible application
Proof of Performance
  • Approval ETA-99/0011 for individual fixing point, option 1, cracked and uncracked concrete, seismic performance category C1 and C2 (M8-M20)

  • Fire resistance (M8-M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)
Application area
Heavy steel structures
Fence systems
Post support bracket

Create the drill hole

10

Knock in anchor with mason's mallet or machine setting tool

Set anchor in place

Apply torque

  • Approval ETA-99/0011 for individual fixing point, option 1, cracked and uncracked concrete, seismic performance category C1 and C2 (M8-M20)

  • Fire resistance (M8-M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)