For detailed information, other images and documents, please select individual articles from the following table.
Securing shackle W-GFIXBK 929
Suitable for DIGA® CS-2 POWER and various competitor systems
Exclusively for trade customers
Register now and access more than 60,000 products

Variants
Exclusively for trade customers
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Material HD-PE, halogen-free
- Greater strength due to three reinforcing longitudinal ribs
With application approval ETA-18/0957 in combination with nails according to ETA-12/0452
Fast securing of empty conduits (steel-armoured and plastic pipes) and plumbing and heating pipes on concrete substrates (standard concrete ≥ C 12/15 ≤ C40/50) in accordance with DIN EN 206 in sand-lime brick, solid brick and steel in conjunction with collated nails G 1.4
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!