For detailed information, other images and documents, please select individual articles from the following table.
TIPP® fixed point attachment with galvanised pipe clamps and spacer pipe
For creating simple fixed point attachments up to DN 150 in building services
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- The mounting holes on the side enable flexible and simple installation on Varifix brackets and strut channel
- Structure-borne sound insulation in accordance with DIN 4109 via EPDM rubber inlay
For wall and ceiling attachment.
Attachment on C-assembly rails or brackets via combination sliding nut, U washer and hexagonal bolt M10. Direct attachment to wall or ceiling with e.g. screw anchor W-SA or fixing bolt anchor W-FAZ/S M10. Elevation of fixed-point brackets achieved using threaded rods.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!