Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Kinvaro T-105 flap lift fitting
Kinvaro T-105 flap lift fitting - 1
Kinvaro T-105 flap lift fitting - 2
Kinvaro T-105 flap lift fitting - 3
Kinvaro T-105 flap lift fitting - 4
Kinvaro T-105 flap lift fitting - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Kinvaro T-105 flap lift fitting

Exceptionally easy to open thanks to power assisted opening mechanism

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Easy access to everything inside

  • Flap range: Width up to 1200 mm, height: 250-500 mm

  • Safely holds flap open in any position from 45°

  • Further units can be installed above

  • Opening angle 105°

  • No maintenance or readjustment required
Application area

Specified dimensions not binding. Subject to technical changes!