For detailed information, other images and documents, please select individual articles from the following table.
Kinvaro T 76 flap fitting with integrated adjustable damping
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- No need for furniture hinges in upper base
- Quicker to install
- Safely holds flap open in any position
- Further units can be installed above
- Front assembles easily and without tools
- Direct, three-dimensional adjustment of fronts
- Maintenance-free
Large application range for large to extra large flaps
- Flap width: 550–1200 mm
- Flap height: 400–600 mm
- Spring power suitable for a wide application area; from small, light natural wood flaps up to heavy-duty designs.
- For various flap materials and weights, such as wood, MDF, glass with wide aluminium or wooden frames.
Exceptionally easy to open with a spring-loaded opening mechanism
- Flaps are easy to open and close
- Little effort required
Hinge weight always includes handle
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!