Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Kinvaro L-80 flap lift fitting with integrated adjustable damping
Kinvaro L-80 flap lift fitting with integrated adjustable damping - 1
Kinvaro L-80 flap lift fitting with integrated adjustable damping - 2
Kinvaro L-80 flap lift fitting with integrated adjustable damping - 3
Kinvaro L-80 flap lift fitting with integrated adjustable damping - 4
Kinvaro L-80 flap lift fitting with integrated adjustable damping - 5
Kinvaro L-80 flap lift fitting with integrated adjustable damping - 6
Kinvaro L-80 flap lift fitting with integrated adjustable damping - 7
Kinvaro L-80 flap lift fitting with integrated adjustable damping - 8
Kinvaro L-80 flap lift fitting with integrated adjustable damping - 9

For detailed information, other images and documents, please select individual articles from the following table.

Kinvaro L-80 flap lift fitting with integrated adjustable damping

See product details

Available in 5 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Particularly light movement

  • The flap will remain securely in any position

  • Wide range of applications for various flap materials and weights, e.g. wood, glass, MDF with aluminium or timber frame

  • Simple installation

  • High stability


Flap range:


  • Width: 450–1200 mm

  • Height: 350–600 mm
Notice

Calculating flap weight


Flap width x flap height x flap thickness x specific weight1 + handle weight2 = flap weight


1 Specific weights: MDF material 0.85 kg/dm3, chipboard 0.65 kg/dm3, spruce/pine 0.45 kg/dm3


2 Bar handles must have a weight of 0.1 kg per 100 mm handle width. We recommend a trial fitting.

Application area

Dimensions subject to change. Subject to technical changes.