The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Flap swivel fitting For retractable flaps
The inner flap is easy to install and disappears almost entirely into the cabinet when opening
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- High-quality screw-on flap fitting, no recessing into cabinet necessary, front with two cup holes
- No obstruction due to open flap (max. projection 53 mm)
- Excellent running characteristics thanks to synchronous rod
- Pre-assembled synchronous rod that can be shortened as required
- A damping system ensures smooth and even closing
The flap must be guided by hand throughout the opening and closing process.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!