For detailed information, other images and documents, please select individual articles from the following table.
Sanding Blade Roller
With 6 mm wedge taper and size 19 hole for surface sanding machines.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Medium hardness
- Synthetic corundum
- Synthetic resin-bound sanding discs
- Circumferential speed: Specified by the machine used, but no more than approx. 30 m/s = 3,700 rpm
General working instructions: At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one.
Use tools with a low contact pressure; high contact pressure leads to premature wear.
With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.
Attention: Pay attention to the running direction! Tools are only suitable for clockwise rotation.
Materials to be processed: Forged steel, malleable cast iron, grey cast iron, carbon steel, deep-drawn steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, wood.
For preliminary grinding and powerful structuring. Eliminates scratches, rust, old paint scale, burrs.
Even deep scratches on stainless steel can be eliminated with 40 grain.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!